Specifications
Dimensions
- Weight3 lbs, 1.36 kg
Details
- Additional DetailsDust Seal: FKM | Swivel Type: O-Ring | Ball Bearings: Carbon Steel | Grease: Lithium
- MaterialCarbon Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)