Specifications
Dimensions
- Weight2.50 lbs, 1.13 kg
Details
- Additional DetailsBody Material: Stainless Steel | Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring
- MaterialStainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)