Motion
130FXFOS21020
Swivel Joint - Stainless Steel Material
MI ITEM #11498052
MFR #130FXFOS21020
Price$1,277.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Stainless Steel Material
MI ITEM #11498052
MFR #130FXFOS21020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,277.32/each

Specifications

Dimensions

  • Weight
    3.08 lbs, 1.40 kg

Details

  • Additional Details
    Pressure Seal: PTFE | Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
  • Material
    Stainless Steel
  • Type
    Straight

Overview

Mfr description
130FXFOS21020 1" STYLE 30, FXF, STAINLES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought