Specifications
Dimensions
- Weight1.50 lbs, 0.68 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Pressure Seal: FKM
- MaterialAluminum
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)