Specifications
Dimensions
- Weight4 lbs, 1.81 kg
Details
- Additional DetailsBall Bearings: 440 Stainless Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
- MaterialBrass
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)