Motion
15020FXFOS44021
Swivel Joint - Stainless Steel Material
MI ITEM #11498076
MFR #15020FXFOS44021
Price$1,615.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Stainless Steel Material
MI ITEM #11498076
MFR #15020FXFOS44021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,615.45/each

Specifications

Dimensions

  • Weight
    4.50 lbs, 2.04 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: FDA Approved/Food Grade | Style: O-Ring | Retainer: No Retainers | Pressure Seal: FDA Nitrile Rubber
  • Material
    Stainless Steel
  • Type
    Straight

Overview

Mfr description
15020FXFOS44021 1-1/2" STYLE 20, FXF, ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought