Motion
15030FXFAL00010
Swivel Joint - Aluminum Material
MI ITEM #11498077
MFR #15030FXFAL00010
Price$349.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #11498077
MFR #15030FXFAL00010

Mfr description
15030FXFAL00010 1-1/2", STYLE 30, FXF, A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.21/each

Specifications

Dimensions

  • Weight
    2 lbs, 0.91 kg

Details

  • Additional Details
    Ball Bearings: 440 Stainless Steel | Grease: Standard | Pressure Seal: Nitrile Rubber
  • Material
    Aluminum
  • Type
    Swivel Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)