Specifications
Dimensions
- Weight5.28 lbs, 2.39 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Pressure Seal: FKM
- MaterialBrass
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)