Motion
220FXFAL00020
Swivel Joint - Aluminum Material
Mi Item #11498150
MFR #220FXFAL00020
Price$505.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
Mi Item #11498150
MFR #220FXFAL00020

Mfr description
220FXFAL00020 2" STYLE 20, FXF, ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.48/each

Specifications

Dimensions

  • Weight
    4 lbs, 1.81 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Pressure Seal: Nitrile Rubber
  • Material
    Aluminum
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)