Specifications
Dimensions
- Weight13.44 lbs, 6.09 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: PTFE
- MaterialCarbon Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)