Specifications
Dimensions
- Weight8 lbs, 3.63 kg
Details
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
- MaterialMalleable Iron
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)