Specifications
Dimensions
- Weight6.83 lbs, 3.10 kg
Details
- Additional DetailsBall Bearings: 316 Stainless Steel | Grease: FDA Approved/Food Grade | Dust Seal: FKM
- MaterialStainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)