Specifications
Dimensions
- Weight8.93 lbs, 4.05 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: Nitrile Rubber
- MaterialStainless Steel
- ShapeStraight
- TypeStyle 20
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)