Motion
230FXFAL00020
Swivel Joint - Aluminum Material
MI ITEM #11498198
MFR #230FXFAL00020
Price$521.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #11498198
MFR #230FXFAL00020

Mfr description
230FXFAL00020 2" STYLE 30, FXF, ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.24/each

Specifications

Dimensions

  • Weight
    2.90 lbs, 1.32 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Pressure Seal: Nitrile Rubber
  • Material
    Aluminum
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)