Specifications
Dimensions
- Weight3.10 lbs, 1.41 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers | Pressure Seal: FKM
- MaterialAluminum
- TypeSingle Plane
Overview
Mfr description
230FXFAL10000 2" STYLE 30, FXF, ALUMINUM