Motion
230FXFCS00200
Swivel Joint - Carbon Steel Material
MI ITEM #11498204
MFR #230FXFCS00200
Price$853.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #11498204
MFR #230FXFCS00200

Mfr description
230FXFCS00200 2" STYLE 30, FXF, CARBON S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.85/each

Specifications

Dimensions

  • Weight
    15 lbs, 6.80 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE
  • Material
    Carbon Steel
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)