Motion
230FXFMI00020
Swivel Joint - Malleable Iron Material
MI ITEM #11498209
MFR #230FXFMI00020
Price$681.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Malleable Iron Material
MI ITEM #11498209
MFR #230FXFMI00020

Mfr description
230FXFMI00020 2" STYLE 30, FXF, MALLEABL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.17/each

Specifications

Dimensions

  • Weight
    7.54 lbs, 3.42 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers | Pressure Seal: Nitrile Rubber
  • Material
    Malleable Iron
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)