Specifications
Dimensions
- Weight6 lbs, 2.72 kg
Details
- Additional DetailsBall Bearings: 316 Stainless Steel | Grease: Standard | Style: O-Ring | Pressure Seal: Nitrile Rubber
- MaterialStainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)