Motion
230FXFSS00200
Swivel Joint - 316 Stainless Steel Material
Mi Item #11498224
MFR #230FXFSS00200
Price$1,955.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
Mi Item #11498224
MFR #230FXFSS00200

Mfr description
230FXFSS00200 2" STYLE 30, FXF, STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,955.66/each

Specifications

Dimensions

  • Weight
    12.32 lbs, 5.59 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Retainer: PTFE | Style: V-Ring
  • Material
    316 Stainless Steel
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)