Specifications
Dimensions
- Weight6 lbs, 2.72 kg
Details
- Additional DetailsSwivel Type: O-Ring | Ball Bearing Material: Carbon Steel | Grease: Lithium
- Material316 Stainless Steel
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)