Motion
320FXFAL00020
Swivel Joint - Aluminum Material
MI ITEM #11498334
MFR #320FXFAL00020
Price$579.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #11498334
MFR #320FXFAL00020

Mfr description
320FXFAL00020 3" STYLE 20 FXF ALUM SWIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.36/each

Specifications

Dimensions

  • Weight
    3.89 lbs, 1.76 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
  • Material
    Aluminum
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)