Specifications
Dimensions
- Weight12.75 lbs, 5.78 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers | Pressure Seal: Nitrile Rubber
- MaterialAluminum
- TypeStyle 30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)