Specifications
Dimensions
- Weight39 lbs, 17.69 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: PTFE
- MaterialCarbon Steel
- TypeStyle 30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)