Motion
330FXFOC21000
Swivel Joint - Carbon Steel Material
MI ITEM #11498384
MFR #330FXFOC21000
Price$1,622.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #11498384
MFR #330FXFOC21000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,622.59/each

Specifications

Dimensions

  • Weight
    13 lbs, 5.90 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Pressure Seal: PTFE
  • Material
    Carbon Steel
  • Type
    Straight

Overview

Mfr description
330FXFOC21000 3" STYLE 30, FXF, CARBON S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought