Specifications
Dimensions
- Weight20.32 lbs, 9.21 kg
Details
- Additional DetailsBody Material: Stainless Steel | Ball Bearings: 316 Stainless Steel | Retainer: PTFE | Grease: Standard
- Material316 Stainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)