Specifications
Dimensions
- Weight20.25 lbs, 9.19 kg
Details
- Additional DetailsBody Material: 316 Stainless Steel | Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: PTFE
- Material316 Stainless Steel
- TypeStraight