Motion
340FGXFGOC00000
Swivel Joint - Carbon Steel Material
MI ITEM #11498399
MFR #340FGXFGOC00000
Price$2,183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #11498399
MFR #340FGXFGOC00000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,183.70/each

Specifications

Dimensions

  • Weight
    40 lbs, 18.14 kg

Details

  • Additional Details
    Swivel Type: O-Ring | Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium
  • Material
    Carbon Steel
  • Type
    90 °Elbow

Overview

Mfr description
340FGXFGOC00000 3" STYLE 40, FGXFG, CARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought