Motion
340FXFAL10000
Swivel Joint - Aluminum Material
MI ITEM #11498402
MFR #340FXFAL10000
Price$657.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #11498402
MFR #340FXFAL10000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$657.01/each

Specifications

Dimensions

  • Weight
    5.42 lbs, 2.46 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers | Pressure Seal: FKM
  • Material
    Aluminum
  • Type
    Style 40

Overview

Mfr description
340FXFAL10000 3" STYLE 40, FXF, ALUMINUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought