1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
340FXFAL11020
Swivel Joint - Aluminum Material
MI ITEM #
11498404
MFR #
340FXFAL11020
Price
$796.59
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DIXON VALVE & COUPLING CO 340FXFAL11020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
340FXFAL11020
Swivel Joint - Aluminum Material
MI ITEM #
11498404
MFR #
340FXFAL11020
Mfr description
340FXFAL11020 3" STYLE 40, FXF, ALUMINUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$796
.59
/each
Add to Cart
Specifications
Dimensions
Weight
6 lbs, 2.72 kg
Details
Additional Details
Swivel Type: O-Ring | Style: 40
Material
Aluminum
Type
90 °Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items