Motion
340FXFAL15015
Swivel Joint - Aluminum Material
MI ITEM #11498405
MFR #340FXFAL15015
Price$745.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #11498405
MFR #340FXFAL15015

Mfr description
340FXFAL15015 3" STYLE 40 FXF ALUM VI PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.96/each

Specifications

Dimensions

  • Weight
    5.33 lbs, 2.42 kg

Details

  • Additional Details
    Ball Bearings: 440 Stainless Steel | Grease: No grease | Dust Seal: None | Retainer: No Retainers
  • Material
    Aluminum
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)