Specifications
Dimensions
- Weight17.71 lbs, 8.04 kg
Details
- Additional DetailsGrease: Standard | Retainer: No Retainers | Pressure Seal: Nitrile Rubber | Ball Bearings: Carbon Steel
- MaterialCarbon Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)