Specifications
Dimensions
- Weight23.39 lbs, 10.61 kg
Details
- Additional DetailsBody Material: 316 Stainless Steel | Ball Bearings: Carbon Steel | Grease: Standard | Retainer: PTFE | Style: V-Ring
- Material316 Stainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)