Specifications
Dimensions
- Weight8.56 lbs, 3.88 kg
Details
- Additional DetailsGrease: Standard | Style: O-Ring | Seal: Nitrile Rubber | Retainer: No Retainers
- MaterialAluminum
- TypeLoading Arm Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)