Motion
350FXFOC00000
Swivel Joint - Carbon Steel Material
MI ITEM #11498426
MFR #350FXFOC00000
Price$1,732.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #11498426
MFR #350FXFOC00000

Mfr description
350FXFOC00000 3" STYLE 50, FXF, CARBON S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,732.96/each

Specifications

Dimensions

  • Weight
    25.15 lbs, 11.41 kg

Details

  • Additional Details
    Body Material: Carbon Steel | Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
  • Material
    Carbon Steel
  • Type
    Style 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)