Motion
360FXFSS00200
Swivel Joint - 316 Stainless Steel Material
MI ITEM #11498434
MFR #360FXFSS00200
Price$4,736.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
MI ITEM #11498434
MFR #360FXFSS00200

Mfr description
360FXFSS00200 3" STYLE 60, FXF, STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,736.80/each

Specifications

Dimensions

  • Weight
    34 lbs, 15.42 kg

Details

  • Additional Details
    Body Material: 316 Stainless Steel | Ball Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE
  • Material
    316 Stainless Steel
  • Type
    Style 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)