Specifications
Dimensions
- Weight57 lbs, 25.85 kg
Details
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: 316 Stainless Steel | Grease: Standard | Retainer: PTFE | Style: V-Ring
- Material316 Stainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)