Specifications
Dimensions
- Weight7.03 lbs, 3.19 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Pressure Seal: FKM | Style: O-Ring | Retainer: No Retainers
- MaterialAluminum
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)