Specifications
Dimensions
- Weight7.03 lbs, 3.19 kg
Details
- Additional DetailsBall Bearings: 316 Stainless Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
- MaterialAluminum
- TypeSingle Plane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)