Specifications
Dimensions
- Weight24 lbs, 10.89 kg
Details
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium
- MaterialCarbon Steel
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)