Specifications
Dimensions
- Weight36.80 lbs, 16.69 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Retainer: PTFE
- Material316 Stainless Steel
- TypeStraight
Overview
Mfr description
430FXFSS00200 4" STYLE 30, FXF, STAINLES