Motion
450FXFCS00200
Swivel Joint - Carbon Steel Material
MI ITEM #11498506
MFR #450FXFCS00200
Price$3,628.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #11498506
MFR #450FXFCS00200

Mfr description
450FXFCS00200 4" STYLE 50, FXF, CARBON S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,628.02/each

Specifications

Dimensions

  • Weight
    73 lbs, 33.11 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: Nitrile Rubber
  • Material
    Carbon Steel
  • Type
    Style 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)