Motion
620WXWSS00200
Swivel Joint - 316 Stainless Steel Material
Mi Item #11498630
MFR #620WXWSS00200
Price$8,835.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
Mi Item #11498630
MFR #620WXWSS00200

Mfr description
620WXWSS00200 6" STYLE 20, WXW, STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,835.53/each

Specifications

Dimensions

  • Weight
    57 lbs, 25.85 kg

Details

  • Additional Details
    Swivel Type: V-Ring
  • Material
    316 Stainless Steel
  • Shape
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)