Motion
640FGXFGCS00200
Swivel Joint - Carbon Steel Material
Mi Item #11498639
MFR #640FGXFGCS00200
Price$5,123.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
Mi Item #11498639
MFR #640FGXFGCS00200

Mfr description
640FGXFGCS00200 6" STYLE 40, FGXFG, CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,123.38/each

Specifications

Dimensions

  • Weight
    101 lbs, 45.81 kg

Details

  • Additional Details
    Swivel Type: V-Ring | Style: 40
  • Material
    Carbon Steel
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)