1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
640FGXFGSS00220
Swivel Joint - 316L Stainless Steel Material
MI ITEM #
11498643
MFR #
640FGXFGSS00220
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DIXON VALVE & COUPLING CO 640FGXFGSS00220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
640FGXFGSS00220
Swivel Joint - 316L Stainless Steel Material
MI ITEM #
11498643
MFR #
640FGXFGSS00220
Mfr description
640FGXFGSS00220 6" STYLE 40, FGXFG, STAI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
136 lbs, 61.69 kg
Details
Additional Details
Swivel Type: V-Ring | Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Retainers: PTFE
Material
316L Stainless Steel
Type
90 °Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items