Motion
640FGXFGSS11220
Swivel Joint - 316 Stainless Steel Material
MI ITEM #11498644
MFR #640FGXFGSS11220
Price$15,836.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
MI ITEM #11498644
MFR #640FGXFGSS11220

Mfr description
640FGXFGSS11220 6" STYLE 40, FGXFG, STAI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,836.45/each

Specifications

Dimensions

  • Weight
    138 lbs, 62.60 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Retainer: PTFE
  • Material
    316 Stainless Steel
  • Type
    Style 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)