Motion
820FGXFGCS00220
Swivel Joint - Carbon Steel Material
MI ITEM #11498673
MFR #820FGXFGCS00220
Price$8,222.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #11498673
MFR #820FGXFGCS00220

Mfr description
820FGXFGCS00220 8" STYLE 20 CS FLANGE X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,222.96/each

Specifications

Dimensions

  • Weight
    162 lbs, 73.48 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Retainer: PTFE | Pressure Seal: Nitrile Rubber
  • Material
    Carbon Steel
  • Type
    Style 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)