Specifications
Dimensions
- Weight230 lbs, 104.33 kg
Details
- Additional DetailsGrease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: FKM
- MaterialCarbon Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)