Motion
860FGXFGCS11200
Swivel Joint - Carbon Steel Material
MI ITEM #11498685
MFR #860FGXFGCS11200
Price$13,249.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #11498685
MFR #860FGXFGCS11200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,249.28/each

Specifications

Dimensions

  • Weight
    312 lbs, 141.52 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Retainer: PTFE | Style: V-Ring
  • Material
    Carbon Steel
  • Type
    Style 60

Overview

Mfr description
860FGXFGCS11200 8" STYLE 60 FGXFG, CARBO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought