Motion
SF320WXWCS20
Split Flange Swivel Style Weld End - Carbon Steel Material
Mi Item #11499410
MFR #SF320WXWCS20
Price$2,204.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Flange Swivel Style Weld End - Carbon Steel Material
Mi Item #11499410
MFR #SF320WXWCS20

Mfr description
SF320WXWCS20 3" SPLIT FLANGE STYLE 20, W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,204.98/each

Specifications

Dimensions

  • Weight
    16 lbs, 7.26 kg

Details

  • Additional Details
    Dust Seal: FKM | Bearing Pack: Through hardened forged high-carbon alloy | Temperature Range: -30deg F to 212deg F (-34°C to 100°C)
  • Material
    Carbon Steel
  • Shape
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)