1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
SF330FGXFGCS00
Swivel Joint - Carbon Steel Material
MI ITEM #
11499411
MFR #
SF330FGXFGCS00
Price
$2,625.52
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DIXON VALVE & COUPLING CO SF330FGXFGCS00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
SF330FGXFGCS00
Swivel Joint - Carbon Steel Material
MI ITEM #
11499411
MFR #
SF330FGXFGCS00
Mfr description
SF330FGXFGCS00 3" SPLIT FLANGE STYLE 30
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,625
.52
/each
Add to Cart
Specifications
Dimensions
Weight
41 lbs, 18.60 kg
Details
Additional Details
Body Material: Carbon Steel | Rotation: 360 °
Material
Carbon Steel
Shape
90° Elbow
Type
90 °Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items